Beli perforator besar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Heavy Duty Punchatribut:
- Color: Black
- Bantex Perforator 2 Holes LargeDeskripsi:Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
- Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Joyko Heavy Duty Punchatribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Bantex Perforator 2 Holes MediumDeskripsi:Perforator kantor ukuran sedang terbuat dari besi dengan pembatas kertas 2 lubang 80 mm, untuk kapasitas 18 lembar kertas dengan ketebalan 2mm.atribut:
- Thickness (mm): 2
- KOKUYO Powerful PunchDeskripsi:The gauge is capable of centering up to the long side of A4 paper, and has a wide gauge that allows the paper to be placed stably. Since the paper section rotates, it does not get in the way of inserting paper when not in use.It can be removed with one touch, so no tools are required to replace the blade.Comes with a storage box that is convenient for storing spare blades and blade holders (sold separately).The handle grip shape allows you to grip it firmly with both hands.It also supports 4-hole drilling.The drilling depth can be adjusted.Products that comply with the Green Purchasing Law Products listed on Eco Products Net.atribut:
- Pitch (mm): 80
- Hole Diameter (φmm): 6
- Accessories: 2 blades, 2 blades
- KOKUYO Pembolong Kertas 2 Lubang (25 Lembar)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
- OPEN Pembolong KertasDeskripsi:OPEN Paper Punch PU-88 (2 Hole), pembolong made in Jepang yang berkualitas tinggi dan lebih tahan lama ini memudahkan Anda dalam melubangi berkas-berkas penting.atribut:
- Capacity (sheets): 40
- Color: Random Color
- Hole Diameter (mm): 7
- Hole spacing (mm): 80
- Max Perforator (Punch)Deskripsi:Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
- GAND Kertas Buffalo Embossatribut:
- Type: Emboss
- TRG Kertas Buffalo F4atribut:
- Material: Buffalo Paper 150gr
- Size (cm): 21.5x33
- Contents: 10 Sheets
- Bambi Map Tenteng Zipper PP Folio F4atribut:
- Size: Folio
- Joyko Penjepit Kertas Warna HitamDeskripsi:Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
- Etona Pembolong Kertas No.30Deskripsi:Etona Punch No.30- Tipe: Pembolong 2 lubangKeterangan:- Pembolong Kertas Etona No.30 ini merupakan pembolong ukuran kecil yang biasa digunakan untuk membolong kertas.Kualitas terbaik dan harga terjangkau banyak user senang menggunakan.
Daftar Harga perforator besar Terbaru January 2026
| Joyko Pembolong Kertas | Rp8.900 |
| Kenko Pembolong Kertas | Rp16.900 |
| Deli Heavy Duty Punch | Rp339.900 |
| Bantex Perforator 2 Holes Large | Rp109.900 |
| Open Industries Pembolong Kertas 2 Lubang Biru (Perforator) | Rp469.900 |
| Joyko Heavy Duty Punch | Rp249.900 |
| Bantex Perforator 2 Holes Medium | Rp58.000 |
| Nakabayashi Pembolong Kertas 2 Lubang | Rp76.900 |
| KOKUYO Powerful Punch | Rp2.299.900 |
| KOKUYO Pembolong Kertas 2 Lubang (25 Lembar) | Rp469.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)























































































































































/P102033838-1.jpg)




/P103013622-1.jpg)

/mdP102235805-2.jpg)